- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
features
- Conversion kits: C&D flanges, drip cover and brakes (140 frame and up)
- CE" mark on nameplate (140 frames)
- Shaft slinger on pulley end
- 40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
- Sealed bearings (140 frame) - double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
| Motor Application | General Purpose |
| Voltage Rating | 208-230/460 |
| Mounting | Horizontal - Footless |
| C Dimension | 19.4 in |
| RPM | 1,800 rpm |
| HP | 7 1/2 |
| Voltage | 208-230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 213TC |
| Full Load Efficiency | 91.7 % |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Insulation | F |
| Full Load rpm | 1765 rpm |
| Service Factor | 1.15 |
| Poles | 4 |
| Full Load Amps | 20-18.1/9.1 |
| Phase | Three Phase |
| Weight | 105.0 LB |
| EAN or UPC | 786382101367 |

