- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| C Dimension | 18.8 in |
| Voltage Rating | 575 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Full Load Efficiency | 89.5 % |
| Frame Material | Rolled Steel |
| Insulation | F |
| Poles | 2 |
| Full Load rpm | 3520 rpm |
| Frame | 213T |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Full Load Amps | 7.2 |
| Weight | 105.0 LB |
| EAN or UPC | 786382114664 |

