- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Three Phase
features
- CE" mark on nameplate (140 frames)
- Shaft slinger on pulley end
- 40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
- Sealed bearings (140 frame) - double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Conversion kits: C&D flanges, drip cover and brakes (140 frame and up)
| Hz | 60 Hz |
| Voltage | 208-230/460 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Full Load Efficiency | 89.5 % |
| Poles | 4 |
| Frame | 184TC |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Mounting | Horizontal - Footless |
| Duty | Continuous Duty |
| HP | 5 |
| C Dimension | 15.8 in |
| Full Load rpm | 1775 rpm |
| Insulation | F |
| RPM | 1,800 rpm |
| Voltage Rating | 208-230/460 |
| Full Load Amps | 13.5-12.5/6.2 |
| Weight | 70.0 LB |
| EAN or UPC | 786382101343 |

