- AC Motor
- General Purpose Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Full Load Efficiency | 88.5 % |
| Phase | Three Phase |
| Frame | 184TC |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Insulation | F |
| Full Load Amps | 13.6-12.1/6.1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footless |
| Poles | 2 |
| Full Load rpm | 3515 rpm |
| Voltage Rating | 208-230/460 |
| Weight | 70.0 LB |
| EAN or UPC | 786382101336 |

