- AC Motor
- General Purpose Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Full Load Amps | 9.2-8.6/4.3 |
| Full Load rpm | 1180 rpm |
| Frame Material | Rolled Steel |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Poles | 6 |
| Frame | 213T |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 89.5 % |
| C Dimension | 18.8 in |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Weight | 130.0 LB |
| EAN or UPC | 786382091156 |

