- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Full Load Amps | 2 |
| Duty | Continuous Duty |
| Full Load rpm | 1180 rpm |
| Hz | 60 Hz |
| Frame | 182T |
| Full Load Efficiency | 87.5 % |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Poles | 6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 14.8 in |
| RPM | 1200 rpm |
| Insulation | F |
| Voltage Rating | 575 |
| Mounting | Horizontal - Footed |
| Motor Application | General Purpose |
| Weight | 60.0 LB |
| EAN or UPC | 786382116309 |

