- AC Motor
- General Purpose Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| C Dimension | 19.3 in |
| Service Factor | 1.15 |
| Insulation | F |
| Full Load rpm | 3510 rpm |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Frame | 215TC |
| Full Load Efficiency | 90.2 % |
| Frame Material | Rolled Steel |
| RPM | 3600 rpm |
| Motor Application | General Purpose |
| Poles | 2 |
| Full Load Amps | 9.4 |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 120.0 LB |
| EAN or UPC | 786382114916 |

