- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Full Load Amps | 5.2/2.5-2.6 |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Mounting | Resilient |
| Frame | 48Z |
| Thermal Protection | Automatic Reset |
| Poles | 4 |
| Voltage Rating | 115/208-230 |
| Enclosure | ODP |
| Insulation | B |
| Hz | 60 Hz |
| Full Load rpm | 1725 rpm |
| Motor Application | HVAC |
| Duty | Continuous Duty |
| Full Load Efficiency | 55.5 % |
| Weight | 22.0 LB |
| EAN or UPC | 786382098926 |

