- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 1200 rpm
- Three Phase
| Duty | Continuous Duty |
| Poles | 6 |
| Full Load rpm | 1175 rpm |
| Frame | 182VP |
| RPM | 1200 rpm |
| Mounting | Vertical |
| Full Load Efficiency | 87.5 % |
| Insulation | F |
| Full Load Amps | 4.5/2.3 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Pump Motor |
| Voltage Rating | 230/460 |
| Frame Material | Aluminum |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Weight | 65.0 LB |
| EAN or UPC | 786382098421 |

