- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Vertical |
| Insulation | F |
| Motor Application | Pump Motor |
| Duty | Continuous Duty |
| Full Load Efficiency | 86.5 % |
| Hz | 60 Hz |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 145VP |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| C Dimension | 16 in |
| Voltage Rating | 230/460 |
| Full Load Amps | 4/2 A |
| Full Load rpm | 1755 rpm |
| Poles | 4 |
| Weight | 45.0 LB |
| EAN or UPC | 786382098414 |

