- AC Motor
- Pump Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Poles | 6 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Insulation | F |
| Motor Application | Pump Motor |
| Frame Material | Aluminum |
| Full Load rpm | 1175 rpm |
| Mounting | Vertical |
| Voltage Rating | 230/460 |
| C Dimension | 18.9 in |
| RPM | 1200 rpm |
| Frame | 184VP |
| Full Load Amps | 5.9/3 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Full Load Efficiency | 88.5 % |
| Weight | 75.0 LB |
| EAN or UPC | 786382098353 |

