- AC Motor
- Pump Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Insulation | F |
| Full Load rpm | 3505 rpm |
| Duty | Continuous Duty |
| Voltage Rating | 230/460 |
| C Dimension | 16 in |
| Full Load Amps | 4.8/2.4 |
| Motor Application | Pump Motor |
| Hz | 60 Hz |
| Frame | 145VP |
| Mounting | Vertical |
| Full Load Efficiency | 85.5 % |
| Poles | 2 |
| RPM | 3600 rpm |
| Weight | 40.0 LB |
| EAN or UPC | 786382098339 |

