- AC Motor
- Pump Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Full Load Efficiency | 82.5 % |
| Mounting | Vertical |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Frame | 145VP |
| Poles | 6 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Insulation | F |
| Duty | Continuous Duty |
| Motor Application | Pump Motor |
| Full Load Amps | 3.6/1.8 |
| Full Load rpm | 1165 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 45.0 LB |
| EAN or UPC | 786382098292 |

