- AC Motor
- Pump Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Full Load rpm | 1760 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Poles | 4 |
| Motor Application | Pump Motor |
| Full Load Amps | 12.5/6.3 |
| Enclosure | WPI |
| Insulation | F |
| Frame | 184VP |
| Mounting | Vertical |
| RPM | 1800 rpm |
| Full Load Efficiency | 89.5 % |
| Duty | Continuous Duty |
| Enclosure Designation | WPI - Weather Protected I |
| Weight | 170.0 LB |
| EAN or UPC | 786382113681 |

