- AC Motor
- Pump Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Mounting | Vertical |
| Duty | Continuous Duty |
| Enclosure Designation | WPI - Weather Protected I |
| Enclosure | WPI |
| Insulation | F |
| Frame | 182VP |
| Poles | 4 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 89.5 % |
| Full Load rpm | 1770 rpm |
| Motor Application | Pump Motor |
| Full Load Amps | 7.6/3.8 |
| Weight | 150.0 LB |
| EAN or UPC | 786382113674 |

