- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Mounting | Hub/Stud |
| Motor Application | HVAC |
| Frame | 48Y |
| Service Factor | 1 |
| Poles | 4 |
| Full Load Amps | 2.8 |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Duty | Continuous Duty |
| Phase | Single Phase |
| Voltage Rating | 208-230 |
| Enclosure | Open |
| RPM | 1800 rpm |
| No. of Speeds | 3 |
| Hz | 60 Hz |
| Full Load rpm | 1625 rpm |
| Weight | 12.98 LB |
| EAN or UPC | 786382114619 |

