- AC Motor
- General Purpose Motor Application
- 1/50 hp
- 3600 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Motor Application | General Purpose |
| Voltage Rating | 230 |
| Enclosure | ODP |
| Full Load rpm | 3000 rpm |
| Poles | 2 |
| Phase | Single Phase |
| Weight | 5.87 LB |
| EAN or UPC | 786382111199 |

