- AC Motor
- Jet Pump Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| Poles | 2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Frame | 56, 56YZ |
| C Dimension | 13.4 in |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 230 |
| Insulation | B |
| Motor Application | Jet Pump |
| Full Load Amps | 8.6 |
| RPM | 3600 rpm |
| Drive End Bearing | 6205 |
| Service Factor | 1.3 |
| Open End Bearing | 6203 |
| Full Load rpm | 3450 rpm |
| Mounting | Square Flange |
| HP | 2 |
| Weight | 25.0 LB |
| EAN or UPC | 786382088637 |

