- AC Motor
- Jet Pump Motor Application
- 1 1/2 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Voltage Rating | 230, 115/230, 115 |
| Poles | 2 |
| Open End Bearing | 6203 |
| Service Factor | 1.5 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | Pump Motor, Jet Pump |
| Full Load rpm | 3450 rpm |
| Mounting | Square Flange |
| Enclosure | ODP |
| Frame | 56 |
| Thermal Protection | Automatic Reset |
| HP | 1 1/2 |
| RPM | 3600 rpm |
| C Dimension | 13.4 in |
| Drive End Bearing | 6205 |
| Full Load Amps | 14.8/7.4 |
| Insulation | B |
| Weight | 24.0 LB |
| EAN or UPC | 786382084257 |

