- AC Motor
- Jet Pump Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Mounting | Square Flange |
| Full Load Amps | 12.4/6.2 |
| RPM | 3600 rpm |
| Enclosure | Open |
| Service Factor | 1.25 |
| Voltage Rating | 115/230 |
| Hz | 60 Hz |
| C Dimension | 12.9 in |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 3450 rpm |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Insulation | B |
| Motor Application | Jet Pump |
| Poles | 2 |
| Frame | 48Y |
| Weight | 23.0 LB |
| EAN or UPC | 786382096564 |

