- AC Motor
- Jet Pump Motor Application
- 3/4 hp
- 3600 rpm
- Single Phase
| Full Load Amps | 5.8/11.6 |
| C Dimension | 12.9 |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 230, 115, 230/115 |
| Service Factor | 1.65 |
| Mounting | Square Flange |
| HP | 3/4 |
| Frame | 56, 48Y |
| Motor Application | Pump Motor, Jet Pump |
| RPM | 3600 rpm |
| Enclosure | Open, ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Phase | Single Phase |
| Insulation | B |
| Hz | 60 Hz |
| Poles | 2 |
| Thermal Protection | Automatic Reset |
| Weight | 20.0 LB |
| EAN or UPC | 786382080631 |

