- AC Motor
- Jet Pump Motor Application
- 1/3 hp
- 3600 rpm
- Single Phase
| HP | 1/3 |
| Mounting | Square Flange |
| Full Load rpm | 3450 rpm |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Service Factor | 1.95 |
| Voltage Rating | 230, 115/230, 115 |
| Full Load Amps | 8.4/4.2 |
| C Dimension | 11.3 in |
| Enclosure | ODP |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Frame | 56, 56Y |
| Thermal Protection | Automatic Reset |
| Poles | 2 |
| Motor Application | Jet Pump |
| Weight | 15.0 LB |
| EAN or UPC | 786382038182 |

