- AC Motor
- Jet Pump Motor Application
- 1 1/2 hp
- 3600 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | J-Face |
| Motor Application | Jet Pump |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Insulation | B |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 115/230 |
| Service Factor | 1.3 |
| Thermal Protection | Automatic Reset |
| C Dimension | 14 1/2 in |
| Full Load Amps | 14/7 |
| Phase | Single Phase |
| Poles | 2 |
| Weight | 27.18 LB |
| EAN or UPC | 786382119041 |

