- AC Motor
- Jet Pump Motor Application
- 3/4 hp
- 3600 rpm
- Single Phase
applications
- Jet pumps
- Booster pumps
- Centrifugal pumps
- Lawn sprinkler pumps
features
- Square flange: 1/2-20 UNC-2A thread
- Ball bearings (locked drive end bearing)
- Continuous duty
- 60 Hz
- E-Z Access™ motor cover
- 40 °C ambient temperature
- 303 stainless steel shaft
- Automatic reset thermal overload protector
- Round frame (without base)
- Power leads supplied for proper connection to pressure switch
- Voltage selector switch (Mfr. No. ending with "-2V" and "UPR")
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Motor Application | Jet Pump |
| Service Factor | 1.5 |
| Full Load rpm | 3450 rpm |
| Duty | Continuous Duty |
| Voltage Rating | 230, 115/230, 115 |
| Mounting | C-Face, J-Face |
| C Dimension | 13.7 in |
| Voltage | 115/230 |
| Enclosure | ODP |
| Insulation | B |
| Poles | 2 |
| Frame | 56C, 56J |
| Thermal Protection | Automatic Reset |
| HP | 3/4 |
| Phase | Single Phase |
| Full Load Amps | 12.2/6.1 |
| Weight | 19.0 LB |
| EAN or UPC | 786382038090 |

