U.S. Motors
HVW20V3E6
Chiller/Cooling Tower Three Phase TEAO Horizontal - Footed Motor
Item #113631593
- AC Motor
- Chiller/Cooling Tower Motor Application
- 20 hp
- 1200 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Full Load rpm | 970 rpm, 1180 rpm |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Poles | 6 |
| Insulation | F |
| Voltage Rating | 230/460 & 190/380 |
| Frame | 286T |
| Hz | 50/60 Hz |
| Full Load Amps | 49/24.4 |
| Enclosure | TEAO |
| RPM | 1200 rpm |
| Full Load Efficiency | 91.7 % |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Motor Application | Chiller/Cooling Tower |
| Weight | 410.0 LB |
| EAN or UPC | 786382110161 |
