- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Mounting | Vertical |
| Poles | 4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 18/9 A |
| Hz | 60 Hz |
| Motor Application | Pump Motor |
| Frame | H213TP |
| Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| Full Load rpm | 1765 rpm |
| Duty | Continuous Duty |
| Frame Material | Aluminum |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Insulation | F |
| Voltage Rating | 230/460 |
| Weight | 210.0 LB |
| EAN or UPC | 786382113322 |

