- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load rpm | 3530 rpm |
| RPM | 3600 rpm |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Insulation | F |
| Frame | H213TP |
| Full Load Efficiency | 89.5 % |
| Frame Material | Aluminum |
| Mounting | Vertical |
| Duty | Continuous Duty |
| Poles | 2 |
| Full Load Amps | 18.1/9 |
| Phase | Three Phase |
| Motor Application | Pump Motor |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 210.0 LB |
| EAN or UPC | 786382113315 |

