- AC Motor
- Pump Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 88.5 % |
| Frame Material | Aluminum |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 2 |
| Mounting | Vertical |
| Insulation | F |
| Motor Application | Pump Motor |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Frame | 184TP |
| Voltage Rating | 230/460 |
| RPM | 3600 rpm |
| Full Load Amps | 12.3/6.2 |
| Enclosure | TEFC |
| Full Load rpm | 3540 rpm |
| Weight | 170.0 LB |
| EAN or UPC | 786382114572 |

