- AC Motor
- Pump Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Frame | 326TP |
| Frame Material | Cast Iron |
| Mounting | Vertical |
| Poles | 4 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Motor Application | Pump Motor |
| Voltage Rating | 230/460 |
| C Dimension | 35.6 in |
| Full Load Amps | 116/58 |
| Insulation | F |
| Full Load Efficiency | 94.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1780 rpm |
| RPM | 1800 rpm |
| Weight | 690.0 LB |
| EAN or UPC | 786382113759 |

