- AC Motor
- Pump Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Frame Material | Cast Iron, Aluminum |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Motor |
| RPM | 1800 rpm |
| Insulation | F |
| Enclosure | TEFC |
| Frame | 286TPA |
| Full Load rpm | 1770 rpm |
| Poles | 4 |
| Mounting | Vertical |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 93.6 % |
| Full Load Amps | 70/35 |
| Weight | 330.0 LB |
| EAN or UPC | 786382114930 |

