- AC Motor
- Pump Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Poles | 2 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 91 % |
| Mounting | Vertical |
| Full Load rpm | 3510 rpm |
| Hz | 60 Hz |
| Frame Material | Aluminum |
| Phase | Three Phase |
| Frame | H215TP |
| Voltage Rating | 230/460 |
| Duty | Continuous Duty |
| Motor Application | Pump Motor |
| Insulation | F |
| Full Load Amps | 35/17.4 |
| Weight | 220.0 LB |
| EAN or UPC | 786382116811 |

