- AC Motor
- Pump Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Full Load Amps | 23.6/11.8 |
| Poles | 2 |
| Full Load Efficiency | 90.2 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Mounting | Vertical |
| Frame | H215TP |
| C Dimension | 21 1/2 in |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Motor Application | Pump Motor |
| Enclosure | TEFC |
| Frame Material | Aluminum |
| Full Load rpm | 3520 rpm |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Weight | 220.0 LB |
| EAN or UPC | 786382113339 |

