- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 3600 rpm
- Single Phase
| Frame | 256, 256UP |
| Enclosure Designation | WPI - Weather Protected I |
| Insulation | F |
| Enclosure | WPI |
| Drive End Bearing | BALL |
| Hz | 60 Hz |
| Poles | 2 |
| Motor Application | Pump Motor, High Thrust |
| Duty | Continuous Duty |
| Full Load Amps | 40 |
| Design | L |
| Phase | Single Phase |
| Mounting | Vertical |
| Full Load rpm | 1770 rpm |
| HP | 7 1/2 |
| C Dimension | 26.7 in |
| Voltage Rating | 230 |
| Service Factor | 1.15 |
| Open End Bearing | BALL |
| RPM | 1800 rpm, 3600 rpm |
| Weight | 300.0 LB |
| EAN or UPC | 786382032630 |

