- AC Motor
- Pump Motor Application
- 5 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Voltage Rating | 230 |
| Mounting | Vertical |
| Full Load rpm | 1775 rpm |
| Insulation | F |
| Motor Application | Pump Motor, High Thrust |
| HP | 5 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Enclosure Designation | WPI - Weather Protected I |
| Enclosure | WPI |
| Design | L |
| Drive End Bearing | BALL |
| C Dimension | 26.7 in |
| Hz | 60 Hz |
| Full Load Amps | 28.5 |
| Open End Bearing | BALL |
| Service Factor | 1.15 |
| Frame | 254, 254UP |
| Poles | 4 |
| Weight | 265.0 LB |
| EAN or UPC | 786382032616 |

