- AC Motor
- Pump Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Design | L |
| Hz | 60 Hz |
| HP | 5 |
| Motor Application | Pump Motor, High Thrust |
| Drive End Bearing | BALL |
| Full Load rpm | 3550 rpm |
| Enclosure Designation | WPI - Weather Protected I |
| Enclosure | WPI |
| C Dimension | 21.2 in |
| Poles | 2 |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Full Load Amps | 26 |
| Frame | 215, 215P |
| Service Factor | 1.15 |
| Insulation | F |
| Open End Bearing | BALL |
| Mounting | Vertical |
| Voltage Rating | 230 |
| Weight | 220.0 LB |
| EAN or UPC | 786382032609 |

