- AC Motor
- Pump Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Service Factor | 1.15 |
| Enclosure | WPI |
| Drive End Bearing | BALL |
| HP | 3 |
| Hz | 60 Hz |
| Design | L |
| C Dimension | 21.2 in |
| Mounting | Vertical |
| Enclosure Designation | WPI - Weather Protected I |
| Full Load Amps | 34/17 |
| Frame | 215, 215P |
| Open End Bearing | BALL |
| RPM | 1800 rpm |
| Poles | 4 |
| Full Load rpm | 1765 rpm |
| Voltage Rating | 230, 115/230, 115 |
| Motor Application | Pump Motor, High Thrust |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Insulation | F |
| Weight | 220.0 LB |
| EAN or UPC | 786382032593 |

