- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Duty | Continuous Duty |
| Frame | 254TPH |
| Hz | 60 Hz |
| C Dimension | 26.7 in |
| Enclosure | WPI |
| Poles | 6 |
| Full Load Efficiency | 90.2 % |
| Full Load Amps | 19.9/10 |
| Motor Application | Pump Motor |
| Insulation | F |
| Phase | Three Phase |
| Full Load rpm | 1180 rpm |
| Service Factor | 1.15 |
| Enclosure Designation | WPI - Weather Protected I |
| RPM | 1200 rpm |
| Mounting | Vertical |
| Weight | 265.0 LB |
| EAN or UPC | 786382113872 |

