- AC Motor
- Pump Motor Application
- 75 hp
- 3600 rpm
- Three Phase
| Mounting | Vertical |
| Enclosure | WPI |
| Voltage Rating | 460 |
| Frame | 364TP |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Poles | 2 |
| Phase | Three Phase |
| Insulation | F |
| Duty | Continuous Duty |
| Full Load rpm | 3560 rpm |
| Full Load Amps | 85 |
| Motor Application | Pump Motor |
| Enclosure Designation | WPI - Weather Protected I |
| Hz | 60 Hz |
| C Dimension | 36 in |
| Full Load Efficiency | 93.6 % |
| Weight | 730.0 LB |
| EAN or UPC | 786382115036 |

