- AC Motor
- Pump Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 94.5 % |
| Insulation | F |
| RPM | 1800 rpm |
| Poles | 4 |
| Enclosure Designation | WPI - Weather Protected I |
| Phase | Three Phase |
| Frame | 326TP |
| C Dimension | 33 in |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Enclosure | WPI |
| Motor Application | Pump Motor |
| Service Factor | 1.15 |
| Full Load Amps | 45 |
| Full Load rpm | 1780 rpm |
| Mounting | Vertical |
| Duty | Continuous Duty |
| Weight | 675.0 LB |
| EAN or UPC | 786382103989 |

