- AC Motor
- Pump Motor Application
- 40 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 94.1 % |
| Motor Application | Pump Motor |
| Frame | 364TP |
| Enclosure | WPI |
| Insulation | F |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Amps | 94/47 |
| Mounting | Vertical |
| Enclosure Designation | WPI - Weather Protected I |
| Full Load rpm | 1185 rpm |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Poles | 6 |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| C Dimension | 36 in |
| Weight | 730.0 LB |
| EAN or UPC | 786382116644 |

