- AC Motor
- Pump Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Full Load rpm | 3530 rpm |
| Duty | Continuous Duty |
| Full Load Amps | 91/45 |
| Hz | 60 Hz |
| Enclosure | WPI |
| Mounting | Vertical |
| Motor Application | Pump Motor |
| Enclosure Designation | WPI - Weather Protected I |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Poles | 2 |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 92.4 % |
| Frame | 286TPA |
| Weight | 330.0 LB |
| EAN or UPC | 786382113438 |

