- AC Motor
- Pump Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Motor Application | Pump Motor |
| Frame | 284TPH |
| Full Load Efficiency | 93.6 % |
| Insulation | F |
| Full Load Amps | 58/29.2 |
| Poles | 4 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Full Load rpm | 1775 rpm |
| Hz | 60 Hz |
| C Dimension | 28.1 in |
| Service Factor | 1.15 |
| Enclosure Designation | WPI - Weather Protected I |
| Mounting | Vertical |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Enclosure | WPI |
| Weight | 305.0 LB |
| EAN or UPC | 786382108663 |

