- AC Motor
- Pump Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Enclosure | WPI |
| Service Factor | 1.15 |
| Frame | 284, 284TPA |
| Full Load Amps | 58/29.2 |
| Motor Application | Pump Motor, High Thrust |
| Open End Bearing | 6214-J/C3 |
| Poles | 4 |
| HP | 25 |
| Voltage Rating | 230/460, 460, 230 |
| Full Load rpm | 1765 rpm, 1775 rpm |
| Hz | 60 Hz |
| Insulation | F |
| Full Load Efficiency | 93.6 % |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Enclosure Designation | WPI - Weather Protected I |
| Drive End Bearing | 6217-J/C3 |
| Design | B |
| Mounting | Vertical |
| Weight | 305.0 LB |
| EAN or UPC | 786382074418 |

