- AC Motor
- Pump Motor Application
- 25 hp
- 1500 rpm
- Three Phase
| Hz | 50 Hz |
| Frame Material | Aluminum |
| Enclosure Designation | WPI - Weather Protected I |
| Poles | 4 |
| Voltage Rating | 415 |
| Full Load Amps | 35 |
| Enclosure | WPI |
| Mounting | Vertical |
| Frame | 284TPA |
| Phase | Three Phase |
| Motor Application | Pump Motor |
| Insulation | F |
| Full Load Efficiency | 88.6 % |
| Full Load rpm | 1460 rpm |
| Duty | Continuous Duty |
| RPM | 1500 rpm |
| Weight | 305.0 LB |
| EAN or UPC | 786382092979 |

