- AC Motor
- Pump Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Motor Application | Pump Motor |
| Full Load Amps | 58/29.1 |
| RPM | 3600 rpm |
| Mounting | Vertical |
| Full Load rpm | 3540 rpm |
| Frame | 256TPH |
| Enclosure | WPI |
| Full Load Efficiency | 91.7 % |
| Insulation | F |
| Poles | 2 |
| Enclosure Designation | WPI - Weather Protected I |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Weight | 300.0 LB |
| EAN or UPC | 786382113414 |

