- AC Motor
- Pump Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Frame | 256TP |
| Full Load rpm | 1775 rpm |
| RPM | 1800 rpm |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Poles | 4 |
| Mounting | Vertical |
| Insulation | F |
| Motor Application | Pump Motor |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Enclosure | WPI |
| Enclosure Designation | WPI - Weather Protected I |
| Full Load Amps | 19 |
| Service Factor | 1.15 |
| C Dimension | 26.7 in |
| Weight | 300.0 LB |
| EAN or UPC | 786382103941 |

