- AC Motor
- Pump Motor Application
- 20 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.15 |
| Mounting | Vertical |
| Frame | 286TPH |
| Motor Application | Pump Motor |
| RPM | 1200 rpm |
| C Dimension | 29.1 in |
| Enclosure | WPI |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | WPI - Weather Protected I |
| Insulation | F |
| Full Load Amps | 48/24.1 |
| Full Load rpm | 1175 rpm |
| Duty | Continuous Duty |
| Poles | 6 |
| Full Load Efficiency | 92.4 % |
| Voltage Rating | 230/460 |
| Weight | 325.0 LB |
| EAN or UPC | 786382114305 |

