- AC Motor
- Pump Motor Application
- 200 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Full Load rpm | 1780 rpm |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Motor Application | Pump Motor |
| C Dimension | 50 in |
| Voltage Rating | 575 |
| Full Load Amps | 177 |
| Mounting | Vertical |
| Insulation | F |
| Poles | 4 |
| Full Load Efficiency | 95.8 % |
| Frame | H445TP |
| Phase | Three Phase |
| Enclosure | WPI |
| Duty | Continuous Duty |
| Enclosure Designation | WPI - Weather Protected I |
| Weight | 1600.0 LB |
| EAN or UPC | 786382104047 |

