- AC Motor
- Pump Motor Application
- 125 hp
- 1500 rpm
- Three Phase
| Poles | 4 |
| Full Load rpm | 1480 rpm |
| Full Load Efficiency | 93.2 % |
| Duty | Continuous Duty |
| Full Load Amps | 169 |
| Frame | 405TP |
| Enclosure | WPI |
| Mounting | Vertical |
| Hz | 50 Hz |
| Voltage Rating | 415 |
| RPM | 1500 rpm |
| Phase | Three Phase |
| Motor Application | Pump Motor |
| Enclosure Designation | WPI - Weather Protected I |
| Insulation | F |
| Weight | 1200.0 LB |
| EAN or UPC | 786382092900 |

