- AC Motor
- Pump Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 91.7 % |
| Mounting | Vertical |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Enclosure Designation | WPI - Weather Protected I |
| Enclosure | WPI |
| Full Load Amps | 25.4/12.7 |
| RPM | 1200 rpm |
| Motor Application | Pump Motor |
| Frame | 256TPH |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Insulation | F |
| Poles | 6 |
| C Dimension | 26.7 in |
| Full Load rpm | 1180 rpm |
| Weight | 300.0 LB |
| EAN or UPC | 786382113889 |

